- Radial, Self-Aligning Bearing Type
- 176.231 mm Inner Diameter
- 320 mm Outer Diameter
- 142 mm Width
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 915000 N |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 320 mm |
| I.D. | 176.231 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.43e+006 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012802770865 |

