- Radial, Self-Aligning Bearing Type
- 279.4 mm Inner Diameter
- 500 mm Outer Diameter
- 218 mm Width
| Corner Radius [Min] | 5 mm |
| O.D. | 500 mm |
| Static Load Rating [Max] | 3.9e+006 N |
| I.D. | 279.4 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.32e+006 N |
| Inch/Metric | Metric |
| Weight | 352.64 LB |
| EAN or UPC | 4026677247094 |

