- Radial, Self-Aligning Bearing Type
- 460 mm Inner Diameter
- 760 mm Outer Diameter
- 240 mm Width
| O.D. | 760 mm |
| Corner Radius [Min] | 7.5 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 6.9e+006 N |
| Inch/Metric | Metric |
| I.D. | 460 mm |
| Static Load Rating [Max] | 1.15e+007 N |
| Weight | 965.57 LB |
| EAN or UPC | 4047643252874 |

