| Dynamic Load Rating | 5e+006 N |
| Static Load Rating [Max] | 8.1e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 650 mm |
| I.D. | 400 mm |
| Weight | 572.094 LB |
| EAN or UPC | 4047643287692 |
| Dynamic Load Rating | 5e+006 N |
| Static Load Rating [Max] | 8.1e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 650 mm |
| I.D. | 400 mm |
| Weight | 572.094 LB |
| EAN or UPC | 4047643287692 |