| I.D. | 400 mm |
| O.D. | 650 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 8.1e+006 N |
| Dynamic Load Rating | 5e+006 N |
| Inch/Metric | Metric |
| Weight | 555.118 LB |
| EAN or UPC | 4047643292238 |
| I.D. | 400 mm |
| O.D. | 650 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 8.1e+006 N |
| Dynamic Load Rating | 5e+006 N |
| Inch/Metric | Metric |
| Weight | 555.118 LB |
| EAN or UPC | 4047643292238 |