| Radial Internal Clearance | C3 |
| O.D. | 540 mm |
| Dynamic Load Rating | 3.8e+006 N |
| I.D. | 320 mm |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5.9e+006 N |
| Weight | 363.098 LB |
| EAN or UPC | 4012802489125 |
| Radial Internal Clearance | C3 |
| O.D. | 540 mm |
| Dynamic Load Rating | 3.8e+006 N |
| I.D. | 320 mm |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5.9e+006 N |
| Weight | 363.098 LB |
| EAN or UPC | 4012802489125 |