| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| O.D. | 540 mm |
| Dynamic Load Rating | 3.8e+006 N |
| Static Load Rating [Max] | 5.9e+006 N |
| I.D. | 320 mm |
| Weight | 352.736 LB |
| EAN or UPC | 4047643150088 |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| O.D. | 540 mm |
| Dynamic Load Rating | 3.8e+006 N |
| Static Load Rating [Max] | 5.9e+006 N |
| I.D. | 320 mm |
| Weight | 352.736 LB |
| EAN or UPC | 4047643150088 |