- Radial, Self-Aligning Bearing Type
- 280 mm Inner Diameter
- 460 mm Outer Diameter
- 146 mm Width
| Fillet Radius | 5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 280 mm |
| Dynamic Load Rating | 2.75e+006 N |
| Limiting Speed - Oil | 1100 rpm |
| Corner Radius [Min] | 5 mm |
| Housing Fillet Radius [Max] | 5 mm |
| O.D. | 460 mm |
| RIC | Normal |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Outer Ring Width | 146 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Static Load Rating [Max] | 4.2e+006 N |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Weight | 212.3 LB |
| EAN or UPC | 4012802873221 |

