- Radial, Self-Aligning Bearing Type
- 280 mm Inner Diameter
- 460 mm Outer Diameter
- 146 mm Width
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial, Self-Aligning |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Housing Fillet Radius [Max] | 5 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1100 rpm |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Fillet Radius | 5 mm |
| Corner Radius [Min] | 5 mm |
| I.D. | 280 mm |
| O.D. | 460 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 4.2e+006 N |
| Dynamic Load Rating | 2.75e+006 N |
| Outer Ring Width | 146 mm |
| Cage Material | Brass/Bronze |
| RIC | Normal |
| Weight | 211.584 LB |
| EAN or UPC | 4047643087209 |

