- Spherical Roller Bearing
- 280 mm ID x 460 mm OD x 146 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Housing Fillet Radius [Max] | 5 mm |
| O.D. | 460 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed - Oil | 1100 rpm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Bearing Type | Radial Bearing |
| RIC | C4 |
| Cage Material | Brass/Bronze |
| Outer Ring Width | 146 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 280 mm |
| Bore Type | Tapered Bore |
| Ring Modification | None |
| Origin | Spherical Radial |
| Fillet Radius | 5 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| Weight | 212.523 LB |
| EAN or UPC | 4047643087216 |

