| O.D. | 460 mm |
| I.D. | 280 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.75e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4.2e+006 N |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C4 |
| Weight | 205.689 LB |
| EAN or UPC | 4012802325249 |
| O.D. | 460 mm |
| I.D. | 280 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.75e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4.2e+006 N |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C4 |
| Weight | 205.689 LB |
| EAN or UPC | 4012802325249 |