- Radial, Self-Aligning Bearing Type
- 280 mm Inner Diameter
- 460 mm Outer Diameter
- 146 mm Width
| Corner Radius [Min] | 5 mm |
| I.D. | 280 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 4.2e+006 N |
| Dynamic Load Rating | 2.75e+006 N |
| Radial Internal Clearance | C3 |
| O.D. | 460 mm |
| Inch/Metric | Metric |
| Weight | 205.413 LB |
| EAN or UPC | 4012802325201 |

