- Radial, Self-Aligning Bearing Type
- 260 mm Inner Diameter
- 440 mm Outer Diameter
- 144 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 3.9e+006 N |
| Dynamic Load Rating | 2.6e+006 N |
| O.D. | 440 mm |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Weight | 204.972 LB |
| EAN or UPC | 4012802856033 |

