- Radial, Self-Aligning Bearing Type
- 260 mm Inner Diameter
- 440 mm Outer Diameter
- 144 mm Width
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Cage Material | Brass/Bronze |
| Housing Fillet Radius [Max] | 4 mm |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Bearing Type | Radial, Self-Aligning |
| RIC | C4 |
| Outer Ring Width | 144 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.9e+006 N |
| O.D. | 440 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C4 |
| I.D. | 260 mm |
| Fillet Radius | 4 mm |
| Limiting Speed - Oil | 1200 rpm |
| Dynamic Load Rating | 2.6e+006 N |
| Weight | 205.027 LB |
| EAN or UPC | 4012802328790 |

