| Static Load Rating [Max] | 2.7e+006 N |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.86e+006 N |
| O.D. | 370 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 220 mm |
| Weight | 111.332 LB |
| EAN or UPC | 4012802352542 |
| Static Load Rating [Max] | 2.7e+006 N |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.86e+006 N |
| O.D. | 370 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 220 mm |
| Weight | 111.332 LB |
| EAN or UPC | 4012802352542 |