- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 370 mm Outer Diameter
- 120 mm Width
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.86e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.7e+006 N |
| I.D. | 220 mm |
| O.D. | 370 mm |
| Weight | 114.639 LB |
| EAN or UPC | 4012802473872 |

