- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 340 mm Outer Diameter
- 112 mm Width
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| RIC | Normal |
| Outer Ring Width | 112 mm |
| Corner Radius [Min] | 3 mm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Ring Modification | None |
| Dynamic Load Rating | 1.61e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 3 mm |
| O.D. | 340 mm |
| Radial Internal Clearance | Normal |
| Bore Type | Tapered Bore |
| I.D. | 200 mm |
| Static Load Rating [Max] | 2.27e+006 N |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1700 rpm |
| Housing Fillet Radius [Max] | 3 mm |
| Inch/Metric | Metric |
| Weight | 91.686 LB |
| EAN or UPC | 4012802328547 |

