| Corner Radius [Min] | 3 mm |
| Limiting Speed | 2000 rpm |
| Dynamic Load Rating | 1.61e+006 N |
| Inch/Metric | Metric |
| I.D. | 190 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 320 mm |
| Static Load Rating [Max] | 2.22e+006 N |
| Weight | 70.547 LB |
| EAN or UPC | 4026677844422 |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 2000 rpm |
| Dynamic Load Rating | 1.61e+006 N |
| Inch/Metric | Metric |
| I.D. | 190 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 320 mm |
| Static Load Rating [Max] | 2.22e+006 N |
| Weight | 70.547 LB |
| EAN or UPC | 4026677844422 |