- Radial, Self-Aligning Bearing Type
- 190 mm Inner Diameter
- 320 mm Outer Diameter
- 104 mm Width
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 2.22e+006 N |
| Dynamic Load Rating | 1.61e+006 N |
| I.D. | 190 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Limiting Speed | 2000 rpm |
| Corner Radius [Min] | 3 mm |
| O.D. | 320 mm |
| Weight | 69.117 LB |
| EAN or UPC | 4026677844446 |

