- Radial, Self-Aligning Bearing Type
- 180 mm Inner Diameter
- 300 mm Outer Diameter
- 96 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 2200 rpm |
| Static Load Rating [Max] | 1.95e+006 N |
| I.D. | 180 mm |
| O.D. | 300 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.42e+006 N |
| Weight | 55.1 LB |
| EAN or UPC | 4026677844408 |

