- E1 Series Maximum Capacity Spherical Roller Bearing
- 170 mm ID x 280 mm OD x 88 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Outer Ring Width | 88 mm |
| I.D. | 170 mm |
| RIC | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 280 mm |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Ring Modification | None |
| Weight | 44.092 LB |
| EAN or UPC | 4026677872173 |

