| I.D. | 150 mm |
| Static Load Rating [Max] | 1.33e+006 N |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 1e+006 N |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Limiting Speed | 2600 rpm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 32.128 LB |
| EAN or UPC | 4026677832757 |
| I.D. | 150 mm |
| Static Load Rating [Max] | 1.33e+006 N |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 1e+006 N |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Limiting Speed | 2600 rpm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 32.128 LB |
| EAN or UPC | 4026677832757 |