- Self-Aligning Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 48 mm Width
| O.D. | 140 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1 N |
| Bearing Type | Self-Aligning |
| Radial Internal Clearance | C3 |
| I.D. | 65 mm |
| Dynamic Load Rating | 95000 N |
| Weight | 7.495 LB |
| EAN or UPC | 4012801484916 |

