| I.D. | 100 mm |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 570000 N |
| O.D. | 165 mm |
| Limiting Speed | 4300 rpm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 450000 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Weight | 9.447 LB |
| EAN or UPC | 4026677809636 |

