- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 165 mm Outer Diameter
- 52 mm Width
| Inch/Metric | Metric |
| O.D. | 165 mm |
| Dynamic Load Rating | 450000 N |
| Limiting Speed | 4300 rpm |
| I.D. | 100 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 570000 N |
| Weight | 9.259 LB |
| EAN or UPC | 4026677809643 |

