- Self-Aligning Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 89000 N |
| Limiting Speed - Oil | 5200 rpm |
| Bearing Type | Self-Aligning |
| Static Load Rating [Max] | 28000 N |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Radial Internal Clearance | C3 |
| Weight | 5.576 LB |
| EAN or UPC | 4012801192057 |

