- Self-Aligning Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 43 mm Width
| I.D. | 55 mm |
| Static Load Rating [Max] | 17700 N |
| O.D. | 120 mm |
| Dynamic Load Rating | 52000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Weight | 4.519 LB |
| EAN or UPC | 4012801484848 |

