| I.D. | 500 mm |
| O.D. | 830 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 7.5 mm |
| Static Load Rating [Max] | 1.39e+007 N |
| Dynamic Load Rating | 8.3e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 1245.819 LB |
| EAN or UPC | 4047643091053 |
| I.D. | 500 mm |
| O.D. | 830 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 7.5 mm |
| Static Load Rating [Max] | 1.39e+007 N |
| Dynamic Load Rating | 8.3e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 1245.819 LB |
| EAN or UPC | 4047643091053 |