- Radial, Self-Aligning Bearing Type
- 340 mm Inner Diameter
- 540 mm Outer Diameter
- 205 mm Width
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 4.15e+006 N |
| O.D. | 540 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2.36e+006 N |
| I.D. | 340 mm |
| Weight | 330.6 LB |
| EAN or UPC | 4012801292450 |

