- Radial, Self-Aligning Bearing Type
- 320 mm Inner Diameter
- 520 mm Outer Diameter
- 200 mm Width
| O.D. | 520 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.65e+006 N |
| Dynamic Load Rating | 2.04e+006 N |
| I.D. | 320 mm |
| Weight | 297.54 LB |
| EAN or UPC | 4026677176721 |

