Skip to content Skip to navigation menu
FAG230SM240-MA

230SM240-MA

Self-Aligning Spherical Roller Bearing
Item #100955831
  • Radial, Self-Aligning Bearing Type
  • 240 mm Inner Diameter
  • 400 mm Outer Diameter
  • 160 mm Width
FAG230SM240-MA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 240 mm Inner Diameter
  • 400 mm Outer Diameter
  • 160 mm Width
Corner Radius [Min] 4 mm
I.D. 240 mm
O.D. 400 mm
Bearing Type Radial, Self-Aligning
Inch/Metric Metric
Static Load Rating [Max] 2.12e+006 N
Dynamic Load Rating 1.22e+006 N
Weight 126.509 LB
EAN or UPC 4026677039880
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison