- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 280 mm Outer Diameter
- 123 mm Width
| O.D. | 280 mm |
| Dynamic Load Rating | 640000 N |
| Static Load Rating [Max] | 1e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Weight | 56.217 LB |
| EAN or UPC | 4012801482431 |

