- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 260 mm Outer Diameter
- 112 mm Width
| Static Load Rating [Max] | 800000 N |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 150 mm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 510000 N |
| Weight | 38.463 LB |
| EAN or UPC | 4026677691927 |

