- Radial, Self-Aligning Bearing Type
- 125 mm Inner Diameter
- 210 mm Outer Diameter
- 110 mm Width
| Dynamic Load Rating | 390000 N |
| Corner Radius [Min] | 2 mm |
| I.D. | 125 mm |
| O.D. | 210 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 600000 N |
| Weight | 29.762 LB |
| EAN or UPC | 4026677001658 |

