- Radial, Self-Aligning Bearing Type
- 240 mm Inner Diameter
- 400 mm Outer Diameter
- 160 mm Width
| Static Load Rating [Max] | 2.12e+006 N |
| Dynamic Load Rating | 1.22e+006 N |
| O.D. | 400 mm |
| I.D. | 240 mm |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Weight | 154.28 LB |
| EAN or UPC | 4047643149655 |

