- Radial, Self-Aligning Bearing Type
- 214.313 mm Inner Diameter
- 360 mm Outer Diameter
- 156 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| I.D. | 214.313 mm |
| Static Load Rating [Max] | 1.83e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.1e+006 N |
| O.D. | 360 mm |
| Weight | 120.558 LB |
| EAN or UPC | 4012802166613 |

