- Radial, Self-Aligning Bearing Type
- 203.2 mm Inner Diameter
- 340 mm Outer Diameter
- 136 mm Width
| O.D. | 340 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.53e+006 N |
| I.D. | 203.2 mm |
| Dynamic Load Rating | 965000 N |
| Weight | 99.18 LB |
| EAN or UPC | 4026677176714 |

