- Radial, Self-Aligning Bearing Type
- 330.2 mm Inner Diameter
- 540 mm Outer Diameter
- 198 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 330.2 mm |
| O.D. | 540 mm |
| Static Load Rating [Max] | 4.15e+006 N |
| Dynamic Load Rating | 2.36e+006 N |
| Weight | 317.376 LB |
| EAN or UPC | 4012801292399 |

