- Radial, Self-Aligning Bearing Type
- 304.8 mm Inner Diameter
- 480 mm Outer Diameter
- 186 mm Width
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.2e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.86e+006 N |
| I.D. | 304.8 mm |
| O.D. | 480 mm |
| Weight | 222.664 LB |
| EAN or UPC | 4012801629645 |

