- Radial, Self-Aligning Bearing Type
- 279.4 mm Inner Diameter
- 460 mm Outer Diameter
- 176 mm Width
| Dynamic Load Rating | 1.6e+006 N |
| Static Load Rating [Max] | 2.8e+006 N |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 279.4 mm |
| O.D. | 460 mm |
| Weight | 211.584 LB |
| EAN or UPC | 4026677176707 |

