- Radial, Self-Aligning Bearing Type
- 266.7 mm Inner Diameter
- 420 mm Outer Diameter
- 170 mm Width
| I.D. | 266.7 mm |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 2.45e+006 N |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.46e+006 N |
| Weight | 146.566 LB |
| EAN or UPC | 4026677016546 |

