- Radial, Self-Aligning Bearing Type
- 265.113 mm Inner Diameter
- 420 mm Outer Diameter
- 170 mm Width
| Dynamic Load Rating | 1.46e+006 N |
| Corner Radius [Min] | 4 mm |
| I.D. | 265.113 mm |
| Static Load Rating [Max] | 2.45e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| Weight | 130.036 LB |
| EAN or UPC | 4026677485427 |

