- Spherical Roller Bearing
- 480 mm ID x 700 mm OD x 165 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| O.D. | 700 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| RIC | Normal |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 165 mm |
| I.D. | 480 mm |
| Weight | 489.288 LB |
| EAN or UPC | 4026677550118 |

