- Radial, Self-Aligning Bearing Type
- 480 mm Inner Diameter
- 700 mm Outer Diameter
- 165 mm Width
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed - Oil | 670 rpm |
| Dynamic Load Rating | 3.8e+006 N |
| Limiting Speed | 670 rpm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Shaft Fillet Radius [Max] | 6.000 mm |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 6 mm |
| RIC | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 165 mm |
| O.D. | 700 mm |
| Static Load Rating [Max] | 8.15e+006 N |
| Corner Radius [Min] | 6 mm |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| I.D. | 480 mm |
| Radial Internal Clearance | C3 |
| Fillet Radius | 6 mm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 489.421 LB |
| EAN or UPC | 4012801191685 |

