- Radial, Self-Aligning Bearing Type
- 460 mm Inner Diameter
- 680 mm Outer Diameter
- 163 mm Width
| Corner Radius [Min] | 6 mm |
| Static Load Rating [Max] | 7.65e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 460 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.65e+006 N |
| Radial Internal Clearance | C3 |
| O.D. | 680 mm |
| Weight | 459.52 LB |
| EAN or UPC | 4026677806499 |

