| Static Load Rating [Max] | 4.65e+006 N |
| Inch/Metric | Metric |
| O.D. | 540 mm |
| Dynamic Load Rating | 2.8e+006 N |
| Corner Radius [Min] | 5 mm |
| I.D. | 360 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 227.294 LB |
| EAN or UPC | 4047643100786 |
| Static Load Rating [Max] | 4.65e+006 N |
| Inch/Metric | Metric |
| O.D. | 540 mm |
| Dynamic Load Rating | 2.8e+006 N |
| Corner Radius [Min] | 5 mm |
| I.D. | 360 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 227.294 LB |
| EAN or UPC | 4047643100786 |