- Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 31 mm Width
| Limiting Speed - Oil | 5200 rpm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 25500 N |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 80 mm |
| I.D. | 35 mm |
| Static Load Rating [Max] | 7800 N |
| Weight | 1.488 LB |
| EAN or UPC | 4012801262750 |

