- Radial, Self-Aligning Bearing Type
- 340 mm Inner Diameter
- 520 mm Outer Diameter
- 133 mm Width
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| I.D. | 340 mm |
| O.D. | 520 mm |
| Dynamic Load Rating | 2.7e+006 N |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 4.4e+006 N |
| Weight | 230.32 LB |
| EAN or UPC | 4054364071882 |

