| I.D. | 300 mm |
| O.D. | 460 mm |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.16e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.45e+006 N |
| Weight | 152.117 LB |
| EAN or UPC | 4047643268042 |
| I.D. | 300 mm |
| O.D. | 460 mm |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.16e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.45e+006 N |
| Weight | 152.117 LB |
| EAN or UPC | 4047643268042 |