| Static Load Rating [Max] | 2.85e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| I.D. | 280 mm |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.78e+006 N |
| Weight | 111.994 LB |
| EAN or UPC | 4047643158787 |
| Static Load Rating [Max] | 2.85e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| I.D. | 280 mm |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.78e+006 N |
| Weight | 111.994 LB |
| EAN or UPC | 4047643158787 |